SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 1.6X10 0963416 10
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF1,6X10EFA4-50
Rubix:268A6458
Manufacturer :0963416 10
EAN:4043377111500


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 1.6X10 0963416 10
Slotted countersunk head screws A4-50 1,6X10 DIN 963
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M1.6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 1.6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.40 excl. VAT
/ 1,000 pieces
£ 28.08 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Metrical diameter
M1.6