SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X160 SW8
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X160EFA4-50ISO
Rubix:268A3110
Manufacturer :10642412 160
EAN:4043377182388


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 160 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X160 SW8
Hexagon socket countersunk head screws with fullthread A4-50 12X160 sw8
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 160 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m12 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 45.84 excl. VAT
/ 25 pieces
£ 55.01 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
160 mm
Material/finishing
Metrical diameter
m12