SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 4X8 SW2.5 1064244 8
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X8EFA4-50ISO
Rubix:268A3315
Manufacturer :1064244 8
EAN:4043377183194


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 4X8 SW2.5 1064244 8
Hexagon socket countersunk head screws with fullthread A4-50 4X8 sw2,5
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ 1,000 pieces
£ 16.20 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Metrical diameter
M4