SPARTEX VMTFF5X22EFA4-70-SLOTT COUNTSUNK HD SCREW A4-70 5X22
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF5X22EFA4-70
Rubix:264A9365
Manufacturer :096345 22
EAN:4043377112682


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFF5X22EFA4-70-SLOTT COUNTSUNK HD SCREW A4-70 5X22
Slotted countersunk head screws A4-70 5X22 DIN 963
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ 500 pieces
£ 38.76 incl. VAT
- In stock: Next day delivery
Threading diameter
5 mm
Length
22 mm
Material/finishing
Metrical diameter
m5