SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X180 SW8
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X180EFA4-50ISO
Rubix:268A3116
Manufacturer :10642412 180
EAN:4043377264565


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X180 SW8
Hexagon socket countersunk head screws with fullthread A4-50 12X180 sw8
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ 10 pieces
£ 24.52 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Metrical diameter
M12