SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X22 SW8 10642412 22
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X22EFA4-50ISO
Rubix:268A3126
Manufacturer :10642412 22
EAN:4043377264596


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X22 SW8 10642412 22
Hexagon socket countersunk head screws with fullthread A4-50 12X22 sw8
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.96 excl. VAT
/ 50 pieces
£ 16.75 incl. VAT
- Usually arrives within 14 working days
Length
22 mm
Material/finishing
Metrical diameter
M12