SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 2.9X6.5 PZ1
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB2,9X6,5PZEFA4
Rubix:269A2209
Manufacturer :79834029 65
EAN:4043377170279


Technical specifications
| Length | 6.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 2.9X6.5 PZ1
Cross recessed raised countersunk tapping screws A4 2,9X6,5 pz1 DIN 7983
Technical specifications
Attributes
| Length | 6.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M2 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4 |
| Threading diameter | 2.9 mm |
| Imprint size | pz1 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ 1,000 pieces
£ 8.88 incl. VAT
- Usually arrives within 14 working days
Length
6.5 mm