SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X65 SW8 10642212 65
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X65EFA2-50ISO
Rubix:268A3143
Manufacturer :10642212 65
EAN:4043377180544


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X65 SW8 10642212 65
Hexagon socket countersunk head screws with fullthread A2-50 12X65 sw8
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ 50 pieces
£ 20.64 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Metrical diameter
M12