SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 24X55 SW14 10642424 55
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC24X55EFA4-50ISO
Rubix:268A3257
Manufacturer :10642424 55
EAN:4043377182906


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 24X55 SW14 10642424 55
Hexagon socket countersunk head screws with fullthread A4-50 24X55 sw14
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M24 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 24 mm |
| Imprint size | sw14 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 56.43 excl. VAT
/ 10 pieces
£ 67.71 incl. VAT
- Usually arrives within 14 working days
Length
Select...