SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X80 SW8 10642412 80
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X80EFA4-50ISO
Rubix:268A3150
Manufacturer :10642412 80
EAN:4043377182494


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X80 SW8 10642412 80
Hexagon socket countersunk head screws with fullthread A4-50 12X80 sw8
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ 25 pieces
£ 21.88 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Metrical diameter
M12