SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 16X75 SW10 10642216 75
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC16X75EFA2-50ISO
Rubix:268A3188
Manufacturer :10642216 75
EAN:4043377264145


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 16X75 SW10 10642216 75
Hexagon socket countersunk head screws with fullthread A2-50 16X75 sw10
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m16 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw10 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.21 excl. VAT
/ 25 pieces
£ 26.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...