SPARTEX FHC2.5X20EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2.5X20
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2,5X20EFA4-50ISO
Rubix:264A7662
Manufacturer :10642425 20
EAN:4043377387035


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC2.5X20EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2.5X20
Hexagon socket countersunk head screws with fullthread A4-50 2,5X20 sw1,5
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M2.5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 177.80 excl. VAT
/ 1,000 pieces
£ 213.36 incl. VAT
- Usually arrives within 14 working days
Length
20 mm