SPARTEX VMTFPZ3X12EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X12 PZ1
Phillips countersunk head screws PH
See technical informationReferences
Superseded Ref:VTFPOZ3X12A2
Spartex:VMTFPZ3X12EFA2-50
Rubix:264A9506
Manufacturer :0965203 12
EAN:4043377116314


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPZ3X12EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X12 PZ1
Cross recessed countersunk head screws A2-50 3X12 pz1 DIN 965
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ 1,000 pieces
£ 11.52 incl. VAT
- In stock: Next day delivery
Length
12 mm