SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A2-50 2.5X4 SW1.5 10642225 4
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2,5X4EFA2-50ISO
Rubix:268A3196
Manufacturer :10642225 4
EAN:4043377386755


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A2-50 2.5X4 SW1.5 10642225 4
Hexagon socket countersunk head screws with fullthread A2-50 2,5X4 sw1,5
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M2.5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.50 excl. VAT
/ 1,000 pieces
£ 48.60 incl. VAT
- Usually arrives within 14 working days
Length
4 mm
Material/finishing
Metrical diameter
M2.5