TF HC security screw + stud, metric thread
Threading diameter | 4 mm |
---|---|
Length | 50 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 4 mm |
---|---|
Length | 50 mm |
Material/finishing | stainless steel a2 |
Standard | art. 9113 |
Thread surface | total |
Shape of head | milled |
Type of imprint | hollow hexagon |
Imprint size | sw 2,5 pin |
Type of threading | metric |
Usually arrives within 14 working days