SPARTEX HEX SKT CSNK HD SCR/FULLTHRD A2-50 2.5X8 SW1.5 10642225 8
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2,5X8EFA2-50ISO
Rubix:264A7663
Manufacturer :10642225 8
EAN:4043377386786


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CSNK HD SCR/FULLTHRD A2-50 2.5X8 SW1.5 10642225 8
Hexagon socket countersunk head screws with fullthread A2-50 2,5X8 sw1,5
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M2.5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 61.00 excl. VAT
/ 1,000 pieces
£ 73.20 incl. VAT
- Usually arrives within 14 working days
Length
8 mm