SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2.5X6 0963425 6
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF2,5X6EFA4-50
Rubix:268A6724
Manufacturer :0963425 6
EAN:4043377112149


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2.5X6 0963425 6
Slotted countersunk head screws A4-50 2,5X6 DIN 963
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ 1,000 pieces
£ 9.36 incl. VAT
- Usually arrives within 14 working days
Length
6 mm
Material/finishing
Metrical diameter
M2.5