SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A2-50 24X110 SW14
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC24X110EFA2-50ISO
Rubix:268A3240
Manufacturer :10642224 110
EAN:4043377180926


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A2-50 24X110 SW14
Hexagon socket countersunk head screws with fullthread A2-50 24X110 sw14
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M24 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 24 mm |
| Imprint size | sw14 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 93.68 excl. VAT
/ 10 pieces
£ 112.41 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Metrical diameter
M24