SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 2.5X5 PH1
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH2,5X5EFA2-50
Rubix:269A0191
Manufacturer :0966225 5
EAN:4043377121295


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 2.5X5 PH1
Cross recessed raised countersunk head screws A2-50 2,5X5 PH1 DIN 966
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M2.5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ 1,000 pieces
£ 5.88 incl. VAT
- Usually arrives within 14 working days
Length
5 mm