SPARTEX VMTCF6X45EFA2-70-SLOTTED CHEESE HD SCREW A2-70 6X45
Slotted pan head screws
See technical informationReferences
Superseded Ref:VTCFDU6X45EFA2
Spartex:VMTCF6X45EFA2-70
Rubix:264A9144
Manufacturer :008426 45
EAN:4043377008909


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF6X45EFA2-70-SLOTTED CHEESE HD SCREW A2-70 6X45
Slotted cheese head screws A2-70 6X45 DIN 84
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ 200 pieces
£ 24.74 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Standard
Metrical diameter
M6