SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A2-50 24X130 SW14
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC24X130EFA2-50ISO
Rubix:268A3244
Manufacturer :10642224 130
EAN:4043377180940


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A2-50 24X130 SW14
Hexagon socket countersunk head screws with fullthread A2-50 24X130 sw14
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M24 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 24 mm |
| Imprint size | sw14 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 113.84 excl. VAT
/ 10 pieces
£ 136.60 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Metrical diameter
M24