SPARTEX VMTCF2.5X12EFA2-50-SLOTTED CHEESE HD SCRW A2-50 2.5X12
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF2,5X12EFA2-50
Rubix:264A8998
Manufacturer :0084225 12
EAN:4043377007735


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCF2.5X12EFA2-50-SLOTTED CHEESE HD SCRW A2-50 2.5X12
Slotted cheese head screws A2-50 2,5X12 DIN 84
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ 1,000 pieces
£ 14.16 incl. VAT
- In stock: Next day delivery
Threading diameter
2.5 mm
Length
12 mm
Material/finishing
Standard
Metrical diameter
m2.5