SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 5X45 SW3 1064225 45
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC5X45EFA2-50ISO
Rubix:268A3320
Manufacturer :1064225 45
EAN:4043377181435


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 5X45 SW3 1064225 45
Hexagon socket countersunk head screws with fullthread A2-50 5X45 sw3
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ 200 pieces
£ 12.36 incl. VAT
- Usually arrives within 14 working days
Length
Select...