SPARTEX VMTCF6X40EFA2-70-SLOTTED CHEESE HD SCREW A2-70 6X40
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF6X40EFA2-70
Rubix:264A9143
Manufacturer :008426 40
EAN:4043377008893


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCF6X40EFA2-70-SLOTTED CHEESE HD SCREW A2-70 6X40
Slotted cheese head screws A2-70 6X40 DIN 84
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ 200 pieces
£ 22.78 incl. VAT
- In stock: Next day delivery
Threading diameter
6 mm
Length
40 mm
Material/finishing
Standard
Metrical diameter
m6