SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X8 PZ2 0965205 8
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X8EFA2-70
Rubix:268A7420
Manufacturer :0965205 8
EAN:4043377116666


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X8 PZ2 0965205 8
Cross recessed countersunk head screws A2-70 5X8 pz2 DIN 965
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-70 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ 500 pieces
£ 5.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
8 mm