SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 24X60 SW14 10642224 60
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC24X60EFA2-50ISO
Rubix:268A3258
Manufacturer :10642224 60
EAN:4043377180995


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 24X60 SW14 10642224 60
Hexagon socket countersunk head screws with fullthread A2-50 24X60 sw14
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M24 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 24 mm |
| Imprint size | sw14 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 47.15 excl. VAT
/ 10 pieces
£ 56.58 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Metrical diameter
M24