References
Spartex:VMTCF4X45EFA4-50
Rubix:268A6185
Manufacturer :008444 45
EAN:4043377010285


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 4X45 008444 45
Slotted cheese head screws A4-50 4X45 DIN 84
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ 500 pieces
£ 28.50 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Standard
Metrical diameter
M4