SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 8X50 096348 50
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF8X50EFA4-70
Rubix:268A6999
Manufacturer :096348 50
EAN:4043377113245


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 8X50 096348 50
Slotted countersunk head screws A4-70 8X50 DIN 963
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m8 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 44.58 excl. VAT
/ 200 pieces
£ 53.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
50 mm
Material/finishing
Metrical diameter
m8