SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 10X35 0963410 35
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF10X35EFA4-70
Rubix:268A6506
Manufacturer :0963410 35
EAN:4043377111043


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 10X35 0963410 35
Slotted countersunk head screws A4-70 10X35 DIN 963
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M10 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.30 excl. VAT
/ 100 pieces
£ 36.36 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Metrical diameter
M10