HC countersunk head screws with full thread
Threading diameter | 24 mm |
---|---|
Length | 80 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 24 mm |
---|---|
Length | 80 mm |
Material/finishing | Stainless steel A4 |
Standard | ISO 10642 |
Thread surface | Total |
Shape of head | Milled |
Class | 50 |
Type of imprint | Hollow hexagon |
Imprint size | sw14 |
Type of threading | Metric |
Usually arrives within 14 working days