References
Spartex:VMTCF3X60EFA2-50
Rubix:268A6173
Manufacturer :008423 60
EAN:4043377008152


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 3X60 008423 60
Slotted cheese head screws A2-50 3X60 DIN 84
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ 200 pieces
£ 8.33 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Standard
Metrical diameter
M3