SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2X20 PZ1 0965402 20
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ2X20EFA4-50
Rubix:268A7327
Manufacturer :0965402 20
EAN:4043377118745


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2X20 PZ1 0965402 20
Cross recessed countersunk head screws A4-50 2X20 pz1 DIN 965
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M2 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 2 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ 1,000 pieces
£ 13.92 incl. VAT
- Usually arrives within 14 working days
Length
20 mm