References
Spartex:VMTCF2,6X8EFA2-50
Rubix:268A6123
Manufacturer :0084226 8
EAN:4043377007957


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 2.6X8 0084226 8
Slotted cheese head screws A2-50 2,6X8 DIN 84
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M2.6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 2.6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ 1,000 pieces
£ 32.28 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Standard
Metrical diameter
M2.6