SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X4 SW2 1064243 4
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC3X4EFA4-50ISO
Rubix:268A3291
Manufacturer :1064243 4
EAN:4043377264749


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X4 SW2 1064243 4
Hexagon socket countersunk head screws with fullthread A4-50 3X4 sw2
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ 1,000 pieces
£ 13.68 incl. VAT
- Usually arrives within 14 working days
Length
Select...