SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X70 096326 70
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X70EFA2-70
Rubix:268A6948
Manufacturer :096326 70
EAN:4043377110619


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X70 096326 70
Slotted countersunk head screws A2-70 6X70 DIN 963
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ 200 pieces
£ 22.01 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
70 mm
Material/finishing
Metrical diameter
m6