SPARTEX FHC4X10EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 4X10
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X10EFA4-50ISO
Rubix:264A7692
Manufacturer :1064244 10
EAN:4043377183064


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX FHC4X10EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 4X10
Hexagon socket countersunk head screws with fullthread A4-50 4X10 sw2,5
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.80 excl. VAT
/ 1,000 pieces
£ 26.16 incl. VAT
- In stock: Next day delivery
Threading diameter
4 mm
Length
10 mm
Material/finishing
Metrical diameter
m4