SPARTEX VMTFPZ6X10EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X10 PZ3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ6X10EFA4-70
Rubix:264A9559
Manufacturer :0965406 10
EAN:4043377119254


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPZ6X10EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X10 PZ3
Cross recessed countersunk head screws A4-70 6X10 pz3 DIN 965
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.45 excl. VAT
/ 500 pieces
£ 32.94 incl. VAT
- In stock: Next day delivery
Length
10 mm