SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 5X45 SW3 1064245 45
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC5X45EFA4-50ISO
Rubix:268A3321
Manufacturer :1064245 45
EAN:4043377183309


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 5X45 SW3 1064245 45
Hexagon socket countersunk head screws with fullthread A4-50 5X45 sw3
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m5 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ 200 pieces
£ 20.23 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...