SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 4X55 SW2.5 1064244 55
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X55EFA4-50ISO
Rubix:268A3307
Manufacturer :1064244 55
EAN:4043377264817


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 4X55 SW2.5 1064244 55
Hexagon socket countersunk head screws with fullthread A4-50 4X55 sw2,5
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ 200 pieces
£ 14.74 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
55 mm
Material/finishing
Metrical diameter
m4