SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 8X50 PZ4
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ8X50EFA2-70
Rubix:269A0681
Manufacturer :0966208 50
EAN:4043377121165


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 8X50 PZ4
Cross recessed raised countersunk head screws A2-70 8X50 pz4 DIN 966
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M8 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Imprint size | pz4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.74 excl. VAT
/ 200 pieces
£ 32.09 incl. VAT
- Usually arrives within 14 working days
Length
50 mm