SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 6X65 PH3
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH6X65EFA2-70
Rubix:269A0391
Manufacturer :096626 65
EAN:4043377288448


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 6X65 PH3
Cross recessed raised countersunk head screws A2-70 6X65 PH3 DIN 966
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 966 |
| Metrical diameter | m6 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-70 |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.78 excl. VAT
/ 200 pieces
£ 26.14 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
65 mm