SPARTEX FHC5X16EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X16 SW3
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC5X16EFA2-50ISO
Rubix:264A7715
Manufacturer :1064225 16
EAN:4043377181367


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX FHC5X16EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X16 SW3
Hexagon socket countersunk head screws with fullthread A2-50 5X16 sw3
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m5 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ 1,000 pieces
£ 42.36 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
16 mm