SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 5.5X100 PH3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB5,5X100PHEFA4
Rubix:269A2451
Manufacturer :7983455 100
EAN:4043377171665


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 5.5X100 PH3
Cross recessed raised countersunk tapping screws A4 5,5X100 PH3 DIN 7983
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7983 |
| Metrical diameter | m5 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4 |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.02 excl. VAT
/ 200 pieces
£ 38.42 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm