Phillips-head countersunk screws
Threading diameter | 4 mm |
---|---|
Length | 12 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 4 mm |
---|---|
Length | 12 mm |
Material/finishing | Stainless steel A2 |
Standard | DIN 966 |
Thread surface | Total |
Shape of head | Milled Rounded |
Class | 50 |
Type of imprint | Philips |
Imprint size | PH2 |
Type of threading | Metric |
Usually arrives within 14 working days