SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 16X130 SW10
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC16X130EFA4-50ISO
Rubix:268A3160
Manufacturer :10642416 130
EAN:4043377182548


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 130 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 16X130 SW10
Hexagon socket countersunk head screws with fullthread A4-50 16X130 sw10
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 130 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m16 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw10 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 73.52 excl. VAT
/ 25 pieces
£ 88.22 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...