SPARTEX FHC8X14EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X14 SW5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X14EFA2-50ISO
Rubix:264A7747
Manufacturer :1064228 14
EAN:4043377181787


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC8X14EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X14 SW5
Hexagon socket countersunk head screws with fullthread A2-50 8X14 sw5
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ 200 pieces
£ 18.65 incl. VAT
- In stock: Next day delivery
Length
14 mm
Material/finishing
Metrical diameter
M8