SPARTEX VMTFPH3X25EFA4-50-CROSS HD CNTSNK SCREW A4-50 3X25 PH1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH3X25EFA4-50
Rubix:264A9427
Manufacturer :096543 25
EAN:4043377119780


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFPH3X25EFA4-50-CROSS HD CNTSNK SCREW A4-50 3X25 PH1
Cross recessed countersunk head screws A4-50 3X25 PH1 DIN 965
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m3 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ 500 pieces
£ 44.22 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
25 mm