SPARTEX FHC8X35EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X35 SW5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X35EFA2-50ISO
Rubix:264A7761
Manufacturer :1064228 35
EAN:4043377181879


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC8X35EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X35 SW5
Hexagon socket countersunk head screws with fullthread A2-50 8X35 sw5
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ 100 pieces
£ 16.32 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Metrical diameter
M8