SPARTEX FHC8X45EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X45 SW5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X45EFA4-50ISO
Rubix:264A7766
Manufacturer :1064248 45
EAN:4043377183705


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX FHC8X45EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X45 SW5
Hexagon socket countersunk head screws with fullthread A4-50 8X45 sw5
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m8 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.94 excl. VAT
/ 100 pieces
£ 34.73 incl. VAT
- In stock: Next day delivery
Threading diameter
8 mm
Length
45 mm
Material/finishing
Metrical diameter
m8