Hammerhead screw type 28/15
Threading diameter | 8 mm |
---|---|
Length | 50 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 8 mm |
---|---|
Length | 50 mm |
Material/finishing | Stainless steel A2 |
Standard | Art. 9097 |
Thread surface | Total |
Shape of head | Hammer |
Type of imprint | Rectangular |
Type of threading | Metric |
Usually arrives within 14 working days